PEM Fuel Cells

Supplier: HORIZON FUEL CELL TECHNOLOGIES
FCSU-012
470145-620EA 397.59 USD
470145-620
PEM Fuel Cells
Educational Materials Physics Educational Materials Alternative Energy Learning Activities
PEM fuel cells for education purposes, created by a leading industrial fuel cell manufacturer. Generate hydrogen using whichever Horizon kit you like and, once it’s applied to the fuel cell, stand back and watch as electricity is generated using nothing more than oxygen taken directly from the ambient air!

  • Hydrogen fuel can be generated using any Horizon kit
  • Generates electricity for a variety of applications
  • Designed for classroom use

• Dimensions: 32mm x 32mm x10mm
• Total Weight: 27.3 grams
• Output Voltage: 0.6V (DC)
• Output Current: 0.45A
• Output Power: 270mW
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR