CENCO® Rotational Platform

Supplier: Wards
HD-TRNT
470130-524EA 549.4 USD
470130-524
CENCO® Rotational Platform
Educational Materials Physics Educational Materials Mechanics Learning Activities
Teachers can present high-intensity demonstrations in rotational inertia or experiment with forces involved with a bicycle gyroscope with this Rotational Platform.

  • Safe for Extreme Conditions
  • Durable
  • Length: 22"
  • Width: 22"
  • Weight: 80 lb.

This heavy-duty rotating platform features a 43 cm diameter disk. The long legs make the platform exceptionally stable, and a grooved top ensures maximum safety.

It measures 22 x 22" and weighs approx. 80 lb.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR