Assortment of Solid Rubber Stoppers

Supplier: United Scientific Supplies
RSTPK2
470123-290LB 20.3 USD
470123-290
Assortment of Solid Rubber Stoppers
Stoppers Rubber Stoppers
One Pound of Solid Rubber Stoppers in Various Sizes.

  • Superior grade of rubber
  • Soft, resilent, and durable
  • Low sulfur content
  • Size numbers molded onto the top
  • All stoppers are 25 mm long
  • Sizes: #00 to #7

Designed to stay pliable over a long period of time, these stoppers can withstand temperatures from –25 to 70°C (–13 to 158°F). Ideal for use with nonaggressive or concentrated solutions.

Certifications: CAUTION: Item contains latex, which is known to cause allergic reactions in some people. Use with caution.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR