Borers

Supplier: VWR International
CH0323
470121-860EA 68.8 USD
470121-860
Borers
Cork Borers
This sharpened, nickel-plated borer has attached handles that are numbered for easy identification.

  • Ideal for both rubber stoppers and corks
  • Steel ramrod included
  • Diameter of borers 4 mm, 6 mm, 7 mm, 9 mm, 11 mm, 12 mm

In each set, the diameter of the smallest borer is 4 mm.

The borer is useful for both rubber stoppers and corks.

Ordering information: The borer set includes a steel ramrod.

Packaging: One set of six borers contains sizes one through six.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR