Vernier® Instrumentation Amplifier

Supplier: Vernier Software & Technology
INA-BTA
470120-640EA 88.99 USD
470120-640
Vernier® Instrumentation Amplifier
Power Supplies
The instrumentation amplifier can be used to connect a wide variety of measurement equipment to a Vernier interface and electronically collect, store, and analyze the data.

  • Linearity: 1%
  • Power: 2.5 mA @ 5VDC
  • Frequency response: 0 to 10kHz (f3dB)
  • Impedance : 1MΩ to ground

This newly designed sensor includes auto-ID functionality for each of the six ranges. New input bandwidth of 10 khz allows the capture of higher frequency signals. The Instrumentation Amplifier monitors voltages from 20 mV to 1 V (DC or AC). It has several switch settings to allow you to select the best gain. It is typically used to amplify the chart recorder or analog output of any instrument, such as a third-party gas chromatograph.

It has gain settings of 150, 75, 7.5, 15, 3, and 1.5 ±5% and range setting has 0 to 20 mV, 0 to 200 mV, 0 to 1 V, ±20 mV, ±200 mV, ±1 V.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR