Vernier® Barometer

Supplier: Vernier Software & Technology
BAR-BTA
470120-628EA 78.99 USD
470120-628
Vernier® Barometer
Barometers
Measure and monitor atmospheric pressure.

  • Conduct weather studies
  • Works for experiments that involve pressures close to normal atmospheric pressure
  • Can also be used as an altimeter with a portable interface

With a wide variety of applications, this durable barometer will surely enhance your weather studies. Featuring a pressure range of 600 to 800 mm of mercury and a resolution of .07 Hg, the barometer can be used to measure pressures close to normal atmospheric pressures in several different units. Also use this sensor to investigate the pressure in a liquid. This is compatible with the following interfaces: LabQuest Mini, NXT Sensor Adapter, LabQuest, SensorDAQ, Vernier EasyLink, CBL2, Go!Link, and LabPro.

Sensing Element: SenSym SDX15A4
Maximum pressure that the sensor can tolerate without permanent damage: 2.04 atm or 61 in of Hg
Sensitivity: 436 mV/in of Hg to 13.06 V/atm.
Combined Linearity and Hysteresis: Typical ±0.1% full scale, maximum ±0.5% full scale

For educational use only
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR