AV Cart with 3 Shelves, Cabinet and Pullout Shelf in Black, 42", Luxor

Supplier: H. WILSON COMPANY
WTPS42CE
470113-988EA 984.95 USD
470113-988
AV Cart with 3 Shelves, Cabinet and Pullout Shelf in Black, 42", Luxor
Computer and Equipment Stands and Mounts
Great AV cart that easily rolls the cart from location to location.

  • Multipurpose utility cart perfect for use with audio/video equipment and more
  • Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
  • Rolling cart with four 4" full-swivel casters, two with locking brake

20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys. Three-outlet recessed UL-Listed electrical assembly with 15' cord, built-in cord wrap and three cable management clips.

Front pullout shelf: 19.625W×15.625"D

Delivery information: Includes front pullout laptop shelf.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR