Presentation Station with Cabinet and Electric, 40", Luxor

Supplier: H. WILSON COMPANY
WPS4CE
470113-980EA 1247.25 USD
470113-980
Presentation Station with Cabinet and Electric, 40", Luxor
Computer and Equipment Stands and Mounts
Multipurpose presentation station can be used in a classroom or office.

  • Sturdy steel frame with four flat shelves and locking storage cabinet
  • Four silent-roll 3" casters, two with locking brakes, offer total mobility
  • 110 lbs. load capacity

Whether in a classroom or meeting, the Luxor 40" Mobile Presentation Station provides a versatile solution for presenting and storing AV components. This multipurpose presentation cart has four shelves set at differing heights and offers platforms that can hold a projector and laptop while providing plenty of space for other equipment and accessories.

The cart also includes a locking, veintilated cabinet for storing items and a three-outlet electrical assembly with built-in cord wrap. The second shelf functions as a keyboard tray and adjusts between 32" and 40" high, accommodating multiple users. Four silent-roll 3" casters deliver total mobility, while two locking brakes keep the unit stable during presentations.

Top shelf: 16W×18"D;
Middle shelf 1: 18.5W×18D×32 - 40"H;
Middle shelf 2: 15W×14.25"D;
Locking cabinet, inner: 13.4W×13.3D×18.3"H

Delivery information: Includes 3-outlet UL-Listed electric assembly with 15' cord and cord wrap.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR