High Current Sensor, VERNIER SOFTWARE & TECH SE

Supplier: Vernier Software & Technology
HCS-BTA
470112-962EA 88.99 USD
470112-962
High Current Sensor, VERNIER SOFTWARE & TECH SE
Electrodes Other Electrodes
The High Current Sensor has a range of ±10 A. Current is measured with a Hall Effect sensor, which uses the magnetic field created by the current and therefore does not add a resistive element to the circuit. A metal shield over the Hall Effect chip reduces the influence of external magnets. A replaceable fuse protects the equipment and circuit.

Specifications:
High Current Sensor range ±10 A
Maximum voltage input ±40 V
Supply voltage 5 VDC
Resolution: 4.9 mA
(LabQuest 2, LabQuest, LabQuest Mini, Go!Link, LabPro)
Output voltage range 0 – 5 V
Replaceable fuse 10 A
Current in amperes:
Slope 4.51 A/V
Intercept –11.31 A
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR