Vacuum/Pressure Pump with Plate and Belt Guard

Supplier: Welch Vacuum
1399N-01
470110-926EA 3852.55 USD
470110-926
Vacuum/Pressure Pump with Plate and Belt Guard
Pumps Vacuum Pumps
Welch DuoSeal is a single-stage pump with metal vanes and motor mounted on steel base with rubber feet.

  • Weight: 51 lb.
  • Height: 10"
  • Width: 9"
  • Length: 17"
  • Maximum Vacuum: 15 μm (.015 Torr)

The adapter with a bleeder valve fits the intake in place of the nipple to permit mounting the plate.

The plate diameter is 10.6”, and the free air displacement is 35 L/minute (1.2 CFM).

Ordering information: This pump includes WL1407K oil, with an extra quart, a pump plate and adapter with a three-wire cord/plug. 7/16" ID vacuum tubing is needed.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR