Beaker Tongs

Supplier: Wards
BKTG 3530-1
470005-894CS 99.5 USD
470005-894 470104-564
Beaker Tongs
Tongs
These long-lasting beaker tongs are made of nickel-plated steel.

  • Maximum Jaw Spread: 18 cm
  • Overall Length: 23 cm
  • Nickel-Plated Steel Construction
  • 1/4Thickness: 6 mm (¼")
  • Tongs Hold up to 2000 ml Beakers

The maximum jaw spread is 18 cm, and the overall length is 23 cm.

The tongs are 6 mm (¼”) thick and hold up to 2000 ml beakers.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR