Oprobe ×10, 500 MHz w/RA - 4500 Series, 1.2 m, ELD, CAL TEST ELECTRONICS SE

Supplier: CAL TEST ELECTRONICS SE
GE4511RA
470095-198EA 0.22 USD
470095-198
Oprobe ×10, 500 MHz w/RA - 4500 Series, 1.2 m, ELD, CAL TEST ELECTRONICS SE
Electrodes Other Electrodes
A high bandwidth, high impedance 10x passive voltage probe with 10 MΩ input impedance. Probe features a readout actuator pin (sense pin) on the BNC connector.

  • 500 MHz (-3 dB) bandwidth
  • High impedance input (10 MΩ/≈10 pF)
  • 6–22 pF compensation range
  • Readout actuator pin
  • 300 V CAT II

Features & Benefits:
Slim, stylish body
Snap-Locking Sprung Hook
Easily replaceable tip
Large accessory set
Meets IEC 61010-031
RoHS compliant

The GE Series is a high quality, easy to use family of 5 mm Passive Voltage Oscilloscope probes in stylish, slim-line bodies. The series features superior input impedances for enhanced measurement performance when compared to other oscilloscope probes.

SPECIFICATIONS
Type: 5 mm Passive Voltage
Bandwidth: 500 MHz
Attenuation: 10x
Input Impedance: 10 MΩ
Input Capacitance: ≈10 pF
Output Impedance: 1 MΩ
Risetime: 0.7 ns
IEC Rating: 300 V CAT II
Compensation: 6–22 pF
Cable Length: 1.2 m
Readout Actuator: Yes
Operating Temperature: 0° to +50° C
Humidity: 85% RH or less (at 35° C)
RoHS (2002/95/EC)
Compliant
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR