Oprobe, 200M Hz, 2 kV - 3200 Series, 1.2 m, ELD, CAL TEST ELECTRONICS SE

Supplier: CAL TEST ELECTRONICS SE
GE3231
470095-194EA 73.89 USD
470095-194
Oprobe, 200M Hz, 2 kV - 3200 Series, 1.2 m, ELD, CAL TEST ELECTRONICS SE
Electrodes Other Electrodes
A high bandwidth, high voltage 100x passive voltage probe with a 100 MΩ input impedance.

  • 200 MHz (-3 dB) bandwidth
  • High impedance input (100 MΩ/≈5 pF)
  • 2,000 V CAT I
  • Voltage Coefficient (VCR) ≤30 ppm/V

Features & Benefits:
Slim, stylish body
Snap-Locking Sprung Hook
Easily replaceable tip
Large accessory set
Meets IEC 61010-031
RoHS compliant

The GE Series is a high quality, easy to use family of 5 mm Passive Voltage Oscilloscope probes in stylish, slim-line bodies. The series features superior input impedances for enhanced measurement performance when compared to other oscilloscope probes.

SPECIFICATIONS
Type: 5 mm Passive Voltage
Bandwidth: 200 MHz
Attenuation: 100x
Input Impedance: 100 MΩ
Input Capacitance: ≈5 pF
Output Impedance: 1 MΩ
Risetime: 1.8 ns
IEC Rating: 2,000 V CAT I
Compensation: 10−30 pF
Cable Length: 1.2 m
Attenuation Accuracy: 6%
Voltage Coefficient (VCR): ≤30 ppm/V
Operating Temperature: 0° to +50° C
Humidity: 85% RH or less (at 35° C)
RoHS (2002/95/EC)
Compliant
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR