Pocket pH Meter with Case

Supplier: General Tools Manufacturing
PH501
470039-958EA 92.95 USD
470039-958
Pocket pH Meter with Case
Electrochemistry Meters pH and Multi-Parameter Meters
Portable for easy, convenient carrying into the field, this pocket-sized meter features a digital display and is equipped with automatic temperature compensation.

A hard carrying case, calibration solution, calibration screwdriver, and 9V battery are included.

pH range: 0.0–14.0 pH
Size: 6.2" x 1.5" x 1.3"
Electrode extends to 3.15"
Weight: 4 oz.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR