AC/DC Digital Discharge Tube Power Supply

Supplier: Wards
ESRDS1337
470039-592EA 848.4 USD
470039-592
AC/DC Digital Discharge Tube Power Supply
Power Supplies
This power supply is earthed and tested for high-voltage insulation and leakage.

  • Overload Protection Indicator
  • Glass Fuses at the Input Level
  • One Spare Fuse at the Mains Input Socket
  • Current Output: 5A, 10mA, 10mA, 2A
  • Ripple and Noise: 40mVrms

Take advantage of three independent DC output voltages and one selectable AC output with this exceptional power supply.

This unit offers DC0–20V, DC0–80V, DC0–500V, and DC1.1–6.6V with different combinations all capable of being used simultaneously.

Certifications: CSA approved.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR