Vernier® Blood Pressure Sensor

Supplier: Vernier Software & Technology
BPS-BTA
470039-274EA 125.99 USD
470039-274
Vernier® Blood Pressure Sensor
Blood Pressure Monitors
Easily measure blood pressure in the classroom.

  • Measure systolic and diastolic blood pressure, mean arterial pressure, and pulse
  • No stethoscope needed

The blood pressure sensor is a non-invasive sensor designed to measure human blood pressure. It measures systolic, diastolic, and mean arterial pressure utilizing the oscillometric method. Pulse rate is also reported.

Maximum pressure without permanent damage: 1550 mm Hg
Temperature compensated: −20 to +85 °C
Sensing element: SSCMRRN005PGAA5
Combined linearity and hysteresis: typical ±0.25%
Range: 0 mm Hg to 258 mm Hg (pressure range)
Accuracy: ±1 mm Hg
Response time: 1 millisecond

For educational use only.

Accessories information: Small, standard, and large replacement cuffs are available separately.

Ordering information: Includes Vernier® blood pressure sensor, standard adult size adjustable cuff (27 to 39 cm), and bulb pump (with release valve). Required, but not included: LabQuest interface.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR