Heritage Floor Case with Plaque Fabric Back

Supplier: Waddell
891M-PB-W
470022-504EA 3277.9 USD
470022-504
Heritage Floor Case with Plaque Fabric Back
Furniture Casework
The Heritage Floor Case is available with a number of styles and options to let you customize the layout.

  • Width: 48"
  • Diameter: 18"
  • Height: 70"
  • Cabinet Weight: 285 lb.
  • Nylon-Loop-Fabric Backing

This display unit features strong, safe tempered glass surfaces that meet federal standards; lockable sliding doors; four fully adjustable, 2" glass shelves with arm brackets and clear plastic clips for support; and built-in cabinet levelers.

The solid hardwood frames are available in light honey maple or lustrous deep walnut. The nylon loop fabric backing lets you hang objects with Velcro tape directly on the cabinet back.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR