Side Desk for Instructors Lab Tables

Supplier: Diversified Woodcrafts
1144K
470022-414EA 2650 USD
470022-414 470117-446
Side Desk for Instructors Lab Tables
Furniture Tables and Workbenches
This side desk is a great addition to the 5' and 8' Instructor's Desk for additional workspace and storage space.

  • 3/4" Phenolic resin top
  • Constructed of solid oak and oak veneers
  • An earth-friendly chemical resistant UV finish
  • Drawers are of dovetail construction and come with locks
  • Features two shelves in the back of the pedestal

The side desk features one file drawer, three small drawers including two storage drawers, one pencil drawer and a pull-out writing board. The classroom side of the unit features a bookshelf with one fixed shelf. The unit can be attached to either the right or left side of the instructor desk.

File drawer W×D×H: 13.5×18×10.25"
Pencil drawer W×D×H: 19.5×18×3"
Storage drawer W×D×H: 13.5"×18"×4"
Writing board W×D×H: 14.5×20"
Shelf W×D×H: 14.5×7.5×11.25"; 40 lbs. per shelf

Certifications: SEFA compliant and MAS Certified Green.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR