Instructor’s Lab Desk, 5 ft.

Supplier: Diversified Woodcrafts
1216K-L
470022-362EA 5785.6 USD
470022-362
Instructor’s Lab Desk, 5 ft.
Furniture Tables and Workbenches
An instructor's desk constructed of solid oak, oak and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface.

  • 1" black epoxy resin surface
  • GFI protected AC duplex receptacle
  • Chemical resistant, earth-friendly UV finish
  • Drawers are expertly crafted from the finest materials with dovetail joinery throughout
  • Drawers run on epoxy-coated steel glides with nylon bearings for smooth operation

W×D×H
Overall: 60×30×36"
Small drawers: 13.5×18×4"
Pull out: 16.25×25.25×0.75"
Knee space: 22×32.5"
File drawer: 13.5×18×10.25"
Cupboard: 19.5×28×29.25"

Certifications: SEFA compliant and MAS Certified Green.

Ordering information: Can be ordered with/without these options: combination cold water/gas fixtures, and polypropylene trap.

Delivery information: Included are four drawers (three small, one file), and a large cupboard. Comes standard with pull-out writing board, Greenlaw arm, one sink with polypropylene trap, cold water/gas fixture, support rod with crossbar, rubber base molding and locks for cupboard and all drawers.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR