Vernier® Go Wireless® Exercise Heart Rate Monitor

Supplier: Vernier Software & Technology
EHR-BTA
470019-110EA 98.99 USD
470019-110
Vernier® Go Wireless® Exercise Heart Rate Monitor
Electrical Sockets
Hands-free option for continuously monitoring heart rate.

  • Simple and easy to use
  • Chest strap is ideal for running, cycling, and other physical activities
  • Battery type: CR 2025 (user-replaceable)
  • Battery lifetime: 200 h

The design of the exercise heart rate monitor is an excellent hands-free option for continuously monitoring heart rate before, during, and after exercise. Using the chest strap, data are wirelessly transmitted to a Vernier interface using the heart rate receiver. Data can also be transmitted using Bluetooth® to LabQuest 2 (may require additional hardware), iOS®, or Android™ devices without the receiver.

Radios: Bluetooth and 5 kHz RF transmission
Wireless range: RF transmission: 80 to 100 cm, bluetooth: 10 m or more unobstructed

For educational use only.

Certifications: It includes exercise heart rate strap, polar transmitter module (battery included), heart rate receiver.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR