Multi-Purpose Multimeter

Supplier: B & K Precision
2706B
470015-946EA 190.8 USD
470015-946
Multi-Purpose Multimeter
Electrical Meters Digital Multimeters
Measures Temperature, Capacitance, Voltage, Current and Resistance

  • Comes with test leads, thermocouple probe, batteries, and operating instructions

0.5% DCV accuracy
DMM, component and temperature tester
DC and AC current to 200 mA
Resistance, 0.1Ω to 20M
Capacitance to 20μF
Temperature 0 to 750°C
Transistor gain measure (hFE)
3.5-digit LCD display
9V batteries provide 200 hours of use
Drop-resistant case
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR