Primary and Secondary Coil

Supplier: VWR International
PH50645
470015-940CS 963.8 USD
470015-940
Primary and Secondary Coil
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
The Primary and Secondary Coils are ideal for student experiments on transformer effects.

  • Soft Iron Core Provided
  • Binding Posts for Both Coils Provided
  • Inner Coil Inductance: 78 ± 22µH
  • Inner Coil Resistance: 0.4 ± 0.1Ω
  • Outer Coil Inductance: 63 ±3mH
  • Outer Coil Resistance: 97 ±2Ω

The inner coil has heavier wire and serves as the primary coil. It has 150 turns, its inductance is 78 ± 22 µH, has a resistance of 0.4 ± 0.1Ω, and its capacitance is 142±2pF. Its base is 4.5 x 4.5 cm.

The outer coil has fine, insulated wire on a plastic spool with square ends to support it vertically or horizontally. It has 3300 turns, its inductance is 63 ±3 mH, its resistance is 97 ±2Ω, and its capacitance is 124 ±2pF. Its base is 4.5 x 4.5 cm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR