Clean Up Sink

Supplier: Diversified Woodcrafts
3303K
470015-866EA 5563.4 USD
470015-866 470117-734
Clean Up Sink
Faucets and Sinks Sinks
Easy to clean and impact resistant to reduce glassware breakage, the polyolefin top of this unit increases safety in the lab.

  • Width: 55"
  • Diameter: 28"
  • Height: 36½"
  • Weight: 238 lb.
  • Pulls, Locks, and Rubber Base Molding

The unit features a long, grooved, sloping counter that leads to a large, one-piece sink in the center with a hot and cold-water mixing faucet.

The cabinet base is constructed of hardwood and oak veneers for durability. Two adjustable shelves can be found inside the outer cabinets. The sink includes pulls, locks, and rubber base molding.

Ordering information: The unit is customizable. Please call to specify your choice of fittings, fixtures, door, and drawer configurations.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR