Kestrel 3000 Pocket Wind/Weather/Hydrometer

Supplier: NIELSEN-KELLERMAN CO
K3000 0830
470015-032EA 369.1 USD
470015-032
Kestrel 3000 Pocket Wind/Weather/Hydrometer
Weather Stations
This pocket sized instrument contains modes to measure wind speed, temperature, wind chill, relative humidity, heat index, and dew point temperature. This unit also contains an external thermistor for fast temperature response. A hard, slip-on case protects the display, buttons, and impeller from damage.

  • User friendly
  • Convenient size
  • Measures multiple factors

Wind speed range: 0.7–89 mph, ±3% accuracy
Temperature range: -15°C to +50°C; accuracy for temperature and wind chill: ±1°C
Relative humidity: ±3%
Dew point temperature: ±2°C
Heat index: ±3°C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR