Deluxe Mobile Lab Table

Supplier: Diversified Woodcrafts
4342K
470008-628EA 4712.3 USD
470008-628
Deluxe Mobile Lab Table
Furniture Tables and Workbenches
The mobile instructor's desk is equipped with one file drawer with full extension glides, three smaller drawers (all dove-tailed) and two cupboard spaces with locks and wire pulls. The drawers run on epoxy-coated steel glides with nylon rollers.

  • Black 1.25" ChemGuard laminate worksurface
  • Comes with an oak framed combination mirror/marker board
  • Constructed of solid oak and oak hardwood veneers
  • Finished in a non-emitting, chemical resistant UV finish
  • Rolls easily on 4" locking swivel casters
  • Removable storage tote tray and a pegboard with assorted hooks included

Electrical service is supplied by means of a 25' extension cord which can be  connected to a GFI protected AC duplex receptacle installed in the side of the cabinet.

Sink LxWxD: 15×13×5"
Pegboard: 21×28"
Capacity load: 80 lbs. per shelf.

Certifications: SEFA compliant and MAS Certified Green.

Ordering information: Unit can also be ordered with a flat top.

Delivery information: Includes two rod sockets, two each ¾"Ø×36"L upright anodized aluminum rods, one each ½" diameter anodized aluminum crossbar with connecting clamps, a stainless steel sink with hand pump, two 2½ gallon water bottles and connecting hoses
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR