Colossus Floor Case

Supplier: Waddell
2605-PB-SN
470002-322EA 5785.8 USD
470002-322
Colossus Floor Case
Furniture Casework
This durable case securely exhibits science displays.

  • Width: 60"
  • Height: 66"
  • Diameter: 20"
  • Weight: 362 lb.
  • Built-In Levers

This metal case has built-in levers and eight half-length glass shelves.

It is available with a bronze, satin aluminum, or gold finish and white laminate or plaque fabric back.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR