RW 20 Digital Mechanical Overhead Stirrer, 220 to 240 V

Supplier: IKA Works
3593000
35006-040EA 1931.16 USD
35006-040
RW 20 Digital Mechanical Overhead Stirrer, 220 to 240 V
Stirrers Overhead Stirrers
RW 20 mechanical overhead stirrer is robust, slimline, ergonomic design with digital display.

  • 220 to 240 V model
  • With constant power-drive; stepless speed control
  • Two speed ranges for universal use from 60 to 2000 rpm
  • Push through agitator shafts (only when stationary)

Technical improvements on the trusted RW 20 series designs.

Output shaft: 26 W

Certifications: IP protection class according to DIN EN 60529: IP 20

Ordering information: A wide range of accessories are available to order separately.

Caution: 220 to 240 V model. Corresponding model with voltage suitable for use in US (76414-100) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR