Zetex Heat Resistant Gloves, Newtex

Supplier: Newtex Industries
2100006
32885-406CS 2751.99 USD
32885-406
Zetex Heat Resistant Gloves, Newtex
Gloves
Protection from temperatures up to 538 °C (1000 °F).

  • Double stitched and reinforced
  • Premium wool liner
  • 35.6 cm (14") length
  • Cuff protects wrists
  • One size fits all
  • Made in the USA

Common applications: Foundries and casting operations, welding and hot works operations, glass and ceramic plants production, power generation, petrochemical and refining, laboratory and testing facilities.

Woven from 100% premium Zetex texturized fiberglass.

Certifications: EN 388, EN 407.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR