Max-Jax™ Pipe Stands, Sumner

Supplier: Safety & Industrial Supplies
432-781403
300052-806PK 1116.93 USD
300052-806
Max-Jax™ Pipe Stands, Sumner
Supports Pipe Supports
Pipe Ø: 4 in [Min], 40 in [Max]

  • The versatile Max-Jax™ is the ideal fabricator stand
  • The large 12" vee head and heavy duty four-legged design offers the welder an extra margin of safety
  • In the shop or on the job, moving long lengths of pipe is a snap with Max-Jax™

Delivery information: Includes base, casters, rollers
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR