Proto® 440SS Tool Cabinets, 7 Drawers, Red, Stanley® Products

Supplier: Safety & Industrial Supplies
577-442742-7RD
300025-134EA 1636.51 USD
300025-134 300025-138
Proto® 440SS Tool Cabinets, 7 Drawers, Red, Stanley® Products
Furniture Storage Cabinets
Steel construction with smooth, sleek and durable red paint finish.

  • Aluminum extruded drawer pulls
  • Recessed drawer pulls and 0.04" drawer front and body
  • Heavy duty key
  • Four-way channel bottom panel
  • 2" wide Polyurethane casters - 450 lbs/caster
  • Heavy duty easy grip handle

Maximum weight capacity for each drawer is 100 lbs.

Model 7 drawers: 2 drawers H17/8"; 4 drawers H315/16"; 1 drawer H81/16"
Model 6 drawers: 1 drawer H17/8"; 2 drawers H315/16"; 2 drawers H81/16" ; 1 drawer H121/8"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR