Pressure Filtration Funnel, 47 mm, Cytiva (Formerly Pall Lab)

Supplier: Cytiva
4280
28144-652EA 2276 USD
28144-652
Pressure Filtration Funnel, 47 mm, Cytiva (Formerly Pall Lab)
Filter Holders
This 47 mm high quality, corrosion-resistant pressure filtration funnel is designed for rapid batch filtration of bacteriological or cell culture media, food fluids, viscous oils, hydraulic fluids, or lubricants.

  • Autoclavable
  • Non-sterile
  • Funnel capacity: 200 ml

Maximum operating pressure helps to enables rapid, high-pressure filtration of viscous fluids. The convenient hand tightening makes filter changing easy.

Connections: 3.2mm (1/8")-27 FNPT pipe thread, funnel stem accepts 10 mm (38") I.Ø. tubing or standard stopper.

Ordering information: Replacement Type 316 stainless steel support screen and spare seal kit sold separately. This seal kit includes 5 PTFE gaskets, 10 Viton rubber O-rings, and one stainless steel hose barb adapter for 6.4 mm I.Ø. tubing.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR