Cole-Parmer® IC-300 Series High-Stability Digital Immersion Circulator, Antylia Scientific

Supplier: Antyila Scientific
01262-13
26402-500EA 3815.5 USD
26402-500
Cole-Parmer® IC-300 Series High-Stability Digital Immersion Circulator, Antylia Scientific
Circulating Thermostats Open Circulator Systems Thermostat Controllers
Provides wide temperature range of -40 to 200 °C.

  • High ±0.005°C temperature stability
  • Bidirectional RS232 capability
  • Low level cutoff
  • Made of 316 SS and PPS

This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller, a pump for recirculating chilled liquid from an external chiller, or a pump for providing temperature control to an external device. Immersion circulator accurately heats up to 200 °C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS232 interface lets you control bath remotely and download data to a computer for further analysis.

A digital display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the circulator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.

Certifications: CE approved.

Ordering information: Supplied with clamp kit, pipe connectors, o-ring for thermometer and a 7.5' cord with three-prong plug.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR