VWR® Ultra High Performance Centrifuge Tubes

Supplier: VWR International
21008-105 82018-048 82018-050 93000-020 93000-022 93000-024 93000-026 93000-030 93000-032 93000-034 21008-089 21008-103 21008-169 21008-177 21008-178 21008-214 21008-216 21008-240 21008-242 37001-468 82018-052 93000-028 93000-036 93000-038
21008-105CS 247.8 USD
21008-105 82018-048 82018-050 93000-020 93000-022 93000-024 93000-026 93000-030 93000-032 93000-034 21008-089 21008-103 21008-169 21008-177 21008-178 21008-214 21008-216 21008-240 21008-242 37001-468 82018-052 93000-028 93000-036 93000-038
VWR® Ultra High Performance Centrifuge Tubes
Tubes Centrifuge Tubes
These leak-proof conical-bottom centrifuge tubes prevent breakage and leakage during high-speed centrifugation and are made of non-cytotoxic medical grade resin that allows users to easily see sample volume and color.

  • Easy-to-read black graduations in ±2% increments
  • Contains a large, white frosted writing area
  • RNase-, DNase-, and endotoxin-free
  • Autoclavable at 121 °C and freezable to –80 °C
  • Sterile tubes are sterilized by irradiation
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better to use suitable rotor adapters

Caps are available in two styles. Flat caps are leak resistant and feature a molded-in elastomeric sealing ring that keeps the sealed tubes completely secure. These caps are ideal for vortexing chemicals and long rocker incubations. Plug caps feature a deep sealing area and offer a secure seal for extended storage.

Certifications: Manufactured in a class 100000 room environment. Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management system. Meet the requirements of RoHS.

Ordering information: Bulk packed items are supplied with tubes and caps packaged separately.

Caution: Caps must be loosely attached to tubes when autoclaving.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR