Cole-Parmer® IC-300 Series High-Temperature , High-Stability Digital Immersion Circulator, Antylia Scientific

Supplier: Argos Technologies
16101-87
14228-938EA 4230.86 USD
14228-938
Cole-Parmer® IC-300 Series High-Temperature , High-Stability Digital Immersion Circulator, Antylia Scientific
Circulating Thermostats Open Circulator Systems Thermostat Controllers
Accurately control liquid bath temperature from −40 to 250 °C

  • Precise PID temperature control with temperature stability of ±0.005 °C
  • Bidirectional RS232 interface
  • Low-level cutoff
  • Max flow rate: 10 LPM
  • Max pump pressure: 0.21 psi (145 mbar)

This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller or a pump for recirculating chilled liquid from an external chiller. Immersion circulator accurately heats up to 250 °C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS232 interface lets you control bath remotely and download data to a computer for further analysis.

Precise PID temperature control, a bright digital LED display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the curculator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.

Delivery information: Supplied with clamp kit, O-ring for thermometer, CD, interface cable, and a 7.5' power cord with three-prong plug.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR