VWR® Sound Level Meter

Supplier: VWR International
93676-49
12777-836EA 636.66 USD
12777-836
VWR® Sound Level Meter
Sound Meters
This Traceable® sound level meter features three decibel ranges for greater precision: low (30 - 80 dB), medium (50 - 100 dB), and high (80 - 130 dB).

  • Records sound together with dB levels
  • Adjustable esponse time on the meter may be set to fast (0.2 s) or slow (1.5 s)
  • A memory data-hold function stores the highest reading achieved for later display
  • Meter uses a 1.3 cm (0.5") condenser microphone, and a recorder jack captures readings (AC and DC 10mV/dB)
  • Provides weightings for both A (frequencies for 500 to 10kHz) and C (frequencies from 30 to 10kHz) to meet IEC 651 Type-2 standards

Resolution: 0.1 dB
Accuracy: ±2 dB
W×L×H: 7.6×25.4×2.5 cm (3×10×1")

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Meter is supplied with a 9V alkaline battery and carrying case.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR