Calibration Weights, Cast Iron, ASTM Class 6

Supplier: Troemner
80850307
12627-996EA 156.2 USD
12627-996
Calibration Weights, Cast Iron, ASTM Class 6
Weights Calibration Weights
Individual scale calibration weights adjusted to meet or exceed ASTM Class 5 to 7 tolerances. Troemner cast iron test weights offer uncertainties of less than ¹/₄ of the tolerance and are available in cube, cylindrical, flat and grip handle designs in sizes from 1 mg to 30 kg or 1 to 50 lbs.

Available with certificate options traceable to ASTM, including ISO/IEC 17025 accredited certification or traceable certification to aid in meeting SOP and regulatory requirements.

Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.

Length: 13.66 cm
Width: 9.86 cm
Height: 9.042 cm
Construction: Two-piece
Density at 20 °C: 7.20 g/cm³
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR