VWR® Dyla-Dual™ Hot Plate Stirrer

Supplier: VWR International
80864046
12620-970EA 646.71 USD
12620-970
VWR® Dyla-Dual™ Hot Plate Stirrer
Stirrers Magnetic Hotplate Stirrers
The economical and durable Dyla-Dual™ hot plate stirrer is ideal for general heating and stirring.

  • Large 16.5 cm (61/2") diameter Cast aluminum top plate
  • Stirs from 100 to 1200 rpm
  • Heats up to 400°C (752°F)
  • 1500 mL capacity
  • Now with Best-in-Class, Exclusive 5-Year Warranty

A large cast aluminum top plate provides an even heating surface

Built-in support rod holder with locking knob accepts optional support rod and clamp kit for mounting thermometers and temperature probes. Kit includes 45.7 cm (18") support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Electronic speed control and bimetallic thermostat deliver reliable and repeatable results. Powerful heater reaches maximum temperature in minutes. Large magnet provides strong magnetic coupling to the spin bar. Indicator lights illuminate when unit is on.

Certifications: RoHS Certified. UL and C-UL listed. CE marked.

Ordering information: Units include a 1.8m (72") three-wire electrical cord with plug and PTFE resin-coated spinbar. 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR