Small Cylinder Stand, Restek

Supplier: Restek
24129
10862-714EA 162.7 USD
10862-714
Small Cylinder Stand, Restek
Support Stands
This cylinder stand is designed to support small-diameter cylinders, such as 104 L and 110 L disposable cylinders.

  • Supports and stabilizes 8 cm diameter disposable gas cylinders
  • Fits cylinders up to 3 3/8" (8.57 cm) in diameter
  • Adjustable screw secures cylinder in place
  • Base diameter: 7.75" (19.68 cm)

It is a simple, safe, and economical way to stabilize the position of small cylinders, while keeping them within close proximity. The stand is constructed of heavyweight painted steel and includes an adjustable screw for safely securing cylinders.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR