RESQ-Med™ Holster Set, Emergency Medical International

Supplier: EMI - Emergency Medical International
688
10853-034KT 134.05 USD
10853-034
RESQ-Med™ Holster Set, Emergency Medical International
First Aid Supplies First Aid Kits
RESQ-Med™ is the ultimate response holster set.

EMI has combined essential rescue equipment with critical medical supplies and equipment needed by the rescuer who is first on the scene. Extrication, Bleeding, CPR, and more. With RESQ-Med™ users are able to handle extreme conditions in the first few minutes of a rescue. The specially designed over-sized holster includes a front pocket for gloves, a water-repellant main compartment, and several instrument compartments. It is made of 1000 denier nylon with a quick release, Velcro-type belt loop. It fits belts up to 2.25" wide. The holster measures 21.6×12.7×6.9 cm (8.5×5×2.75").

RESQ-Med™ Holster set includes:

RESQ-Med™ Holster
4 Latex gloves
Thermal rescue blanket
CPR lifeshield
Instant ice pack, 10.2×12.7 cm (4×5")
Burn/blood stopper bandage
1 Sterile conforming bandage, 7.6 cm (3")
3 Sterile pads, 7.6×.6 cm (3×3")
Tourniquet
Life-Float II (Floating seatbelt cutter)
Window punch
Starlite waterproof flashlight
Deluxe EMS shears
Bandage scissor, 13.9 cm (5.5")
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR