Ultra Carbamate Columns, Restek

Supplier: Restek
9177575 917731E 917735E 9177575-700 9177312 9177315 9177352 9177354 9177355
10837-578EA 836.02 USD
10837-578 10838-294 10838-296 10838-298 10838-300 10838-302 10839-486 10839-488 10839-492 10839-494 10839-496
Ultra Carbamate Columns, Restek
Chromatography Columns
The Ultra Carbamate column was designed specifically for carbamates analysis.

  • Particle size: 3 µm or 5 µm, spherical
  • Pore size: 100 Å
  • pH range: 2.5 to 8
  • Temperature limit: 80 °C

The unique packing separates 10 target carbamates in just over 10 minutes.

For post-column derivatization/fluorescence detection applications using a 4.6 mm Int.Ø column, the total system dead volume, including the post-column reactor, must be less than 650 µl. For standard post-column reactor systems, we recommend a 250×4.6 mm, 5 µm column. Contact Restek Technical Service or your local Restek representative for more information.

The column is compatible with fluorescence or LC-MS detection. An Ultra Carbamate column can process as many as three samples per hour, versus less than two samples per hour on a general-purpose C18 column. In addition to increased sample throughput, this much faster analysis will significantly reduce solvent usage—and the costs of disposing of solvent waste.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR