Veggie-Chips, Bio-Serv

Supplier: Bio-Serv
F6744
10798-918BG 63.13 USD
10798-918
Veggie-Chips, Bio-Serv
Animal Supplies Animal Feed
This all natural, healthy vegetable treat is a medley of sweet potato, taro, squash, carrots, and green beans.

  • Contains food-grade ingredients
  • Less labor intensive and more sanitary than perishable vegetables
  • Shelf Life: 12 months unopened, cool dry storage; 3 months after opening, cool dry storage

Ingredients: Sweet Potatoes, Squash, Carrots, Green Beans, Taro, Non-Hydrogenated Canola Oil, Dextrin, Salt.

Caloric value: 4.48 kcal/gm
Nutritional ash content: 2.0%
Nutritional carbohydrate content: 60.7%
Nutritional fat content: 21.2%
Nutritional fibre content: 7.0%
Nutritional moisture content: <10%
Nutritional protein content: 3.4%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR