Titrator, Digital

Supplier: Hach
1690001
104088-122EA 445.85 USD
104088-122
Titrator, Digital
Titrators
This titrator uses a high-precision dispensation device and cartridges that contain concentrated titrants to allow analyses in the lab, the plant or the field. Accurate titrations are made without the bulk and fragility of conventional burettes.

  • Interchangeable cartridges allow you to change titrants in seconds; no cleaning or rinsing of burettes
  • More than 50 parameter/range combinations are available
  • Each cartridge contains approximately 13 ml of titrating solution, enough for 50 to 100 average titrations
  • For many methods, the displayed value is the concentration
  • Accuracy: ±1% (Uncertainty of readings is 1 digit; most samples require more than 100 digits)

End-Point is easy to determine: Number used for calculation of sample concentration is recorded directly from the titrator's digital counter.

Delivery information: Supplied with hard-sided carrying case, manual, and five straight delivery tubes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR