Powerblanket® Drum Heaters

Supplier: POWERBLANKET LLC MS
BH55RR-80 BH15PRO BH15RR BH30PRO BH30RR BH55PRO BH55RR-100 BH55RR-120
104018-988EA 706.46 USD
104018-988 104018-978 104018-974 104018-966 104018-902 104018-948 104018-940 104019-000
Powerblanket® Drum Heaters
Heaters Heating Mantles
Powerblanket’s drum heaters provide a range of heating solutions for warming and storing temperature-sensitive materials. Our patented design eliminates hot and cold spots by applying uniform full-coverage heat across the entire surface of the container, allowing users to keep their materials at the proper viscosity while remaining at specified thermal levels. Each drum heater can be equipped with either an adjustable or a fixed thermostat. This drum heater comes in two voltages: 120 volts and 240 volts.

  • Powerblanket Lite - designed for light residential and industrial applications, low power density
  • Powerblanket - designed for any definitive heating applications, surrounded by a rugged vinyl shell, safe to use in temperatures as low as−20 °F
  • Powerblanket Xtreme - designed for harsh climates, safe to use in temperatures as low as −40 °F
  • Adjustable from ambient to 145 °F on PRO models
  • Hassle free, preset internal 100 °F temperature on RR Rapid Ramp models
  • Water resistant and safe for both steel and poly drums
  • Insulated full-wrap design and cinch straps to secure tight fit
  • Pro model has three individual heat zones and automatically adjusts to varying fluid levels
  • Safe for outdoor use

This drum heaters come as an insulated full-wrap design with cinch straps to secure a tight fit. They’re also water-resistant and can be used on poly and steel drums.

Certifications: All models are certified by ETL to UL & CSA safety standards.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR