Univo Electric Capper, CP480, Nova Biostorage Plus

Supplier: Nova Biostorage Plus
MP35020C
103289-358EA 8293.85 USD
103289-358
Univo Electric Capper, CP480, Nova Biostorage Plus
Closures Test/Sample Tube Closures
An electric, user-friendly way to cap 96 push cap tubes in less than 7 seconds.

  • Compatiblilty: Compatible with all micronic 96-format tubes (up to 1.40 ml) and racks
  • Flexibility: Can be used to cap partially full or full racks of push cap tubes (minimum 10 tubes required)
  • User friendly: The CP480 has a compact and robust design that operates without any buttons
  • Consistent capping result: Designed with a controlled pressure system to ensure an even capping result
  • Voltage: 115 to 230 V
  • Rack compatibility: ANSI / SLAS standard 96-format racks

The Univo electric capper CP480 can cap 0.50 ml, 0.75 ml, 1.10 ml, and 1.40 ml push cap tubes with TPE capmats, capbands and capclusters, or EVA capmats.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR