Fellowes® Saturn™3i Laminators, Essendant

Supplier: Janitorial Supplies
FEL5736601
102902-512EA 312.99 USD
102902-512
Fellowes® Saturn™3i Laminators, Essendant
Laminators
Laminating machine with a 12.5" wide entry and multiple temperature settings accommodates multiple document sizes.

  • Rapid one-minute warm-up with InstaHeat Technology
  • Compatible with 3- and 5-mil hot-lamination pouches as well as self-adhesive cold-lamination pouches
  • Green light and audible beep indicate when machine is ready to laminate
  • Release lever disengages pouch for re-centering or removal
  • Entry width accommodates multiple document sizes
  • Auto Shut-Off prevents overheating when not in use

Document size: 12" max.
Document thickness: 3 to 5 mil
Warm-up time: 1 minute
Laminating speed: 12" per minute

Ordering information: Includes ImageLast™ starter kit with ten 3-mil letter-sized pouches.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR