Anatomy Dissecting Kit, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
72951-25
102098-098EA 75.47 USD
102098-098
Anatomy Dissecting Kit, Electron Microscopy Sciences
Dissection Sets
This dissection kit includes the following:

  • Cartilage knife 2” blade
  • Dissecting scalpel 1.5”L blade
  • Narrow blade scalpel 1.5”L blade
  • Dissecting forceps 4.5” with guide pin, medium points
  • Dissecting forceps 4.5” with guide pin, curved, fine points.
  • Iris dissecting scissors, 4.5”
  • Dissecting scissor, 4.5”, sharp/blunt points
  • Dissecting teasing needle, straight, metal chuck
  • Dissecting teasing needle, angular, metal chuck
  • Dissecting mall probe chrome, 6”
  • Ruler 6” plastic, metric/English markings
  • Dissecting chain & hook chrome
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR