PRO Series Ultra High-Speed Burnishers, Mercury Floor Machines, Essendant LLC FKA Lagasse

Supplier: Janitorial Supplies
MFMPRO200020 MFMPRO150020
10158-638EA 4600.49 USD
10158-638 10158-652
PRO Series Ultra High-Speed Burnishers, Mercury Floor Machines, Essendant LLC FKA Lagasse
Tool Sets
High-powered, D/C rectified motor ensures reliable, brown-out-free, high-speed operation.

  • High-powered, D/C rectified motor
  • Precision-balanced all-metal chassis
  • Interlocked safety switch
  • Low-profile apron with full-coverage bumpers
  • Order pads separately
  • Flexible, auto-centering pad holder
  • Fully adjustable handle
  • 50 ft. cord length
  • Non marking, retractable 6" wheels
  • Brush RPM: 1500 rpm

Precision-balanced all-metal chassis helps users maintain even pad pressure, enabling more consistent results. Interlocked, non-conductive safety switch minimizes the potential for injuries. Low-profile apron with full-coverage bumpers simplifies maneuverability while protecting walls and baseboards. Flexible pad holder automatically conforms to floor irregularities. Fully adjustable handle may be set to accommodate nearly anyone.

Certifications: UL Listed.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR