VWR® Mini Vortex Mixer

Supplier: VWR International
VM-03U-VWR
10153-688EA 157.23 USD
10153-688
VWR® Mini Vortex Mixer
Shakers and Mixers Vortex Mixers
The Mini vortex mixer is the ideal vortex mixer for every lab with its compact size, ease of use, and its economic price point. The 3000 rpm fixed speed ensures there is no sacrificing any mixing power.

  • Extremely compact and easy to operate
  • Powerful vortexing for tubes up to 30 mm
  • Head is made of durable material to ensure long life
  • Refined steel base is designed to ensure product stability
  • Choice of different colored working head

Certifications: IP protection class according to DIN EN 60529: IP21; CE marked, RoHS, WEEE

Ordering information: Supplied without accessories.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR