VWR® Mini Hotplate Stirrer, 230 V (Export Only)

Supplier: VWR International
80863880
10153-310EA 636.61 USD
10153-310
VWR® Mini Hotplate Stirrer, 230 V (Export Only)
Stirrers Magnetic Hotplate Stirrers
Rugged, compact hotplate stirrers feature an ergonomic design and are ideal for educational labs.

  • 230 V model
  • Rugged 5×5" aluminum top plate
  • Boils 300 ml of water in 16 minutes
  • Built-in support rod holder
  • Five-Year Warranty on Parts and Labor

These units can heat and stir up to 1000 ml of water.

The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Durable 5×5" cast aluminum top plate will not chip or crack, and provides a uniform heating surface. Bi-metallic thermostat offers reliable temperature control. Powerful heater reaches maximum temperature in minutes. Powerful motor and magnet deliver reliable and consistent stirring.

Certifications: TUV listed. CE marked. RoHS certified.

Ordering information: The 230 V units include a 183 cm (72") cord with a Euro style plug. All units include a five-year limited warranty on parts and labor.

Caution: 230 V model.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR