VWR® Mini Hotplate Stirrer, 120 V

Supplier: VWR International
80863881
10153-308EA 596.22 USD
10153-308
VWR® Mini Hotplate Stirrer, 120 V
Stirrers Magnetic Hotplate Stirrers
Rugged, compact hotplate stirrers feature an ergonomic design and are ideal for educational labs.

  • Rugged 5x5" Aluminum Top Plate
  • Boils 300 mL of Water in 16 minutes
  • Built-In Support Rod Holder
  • Five-Year Warranty on Parts and Labor

These units can heat and stir up to 1000 mL of water

The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Durable 5x5" cast aluminum top plate will not chip or crack, and provides a uniform heating surface. Bi-metallic thermostat offers reliable temperature control. Powerful heater reaches maximum temperature in minutes. Powerful motor and magnet deliver reliable and consistent stirring.

Certifications: TUV listed. CE marked. RoHS certified.

Ordering information: The 120V units include a 183 cm (72"), 3-wire cord and plug. All units include a five-year limited warranty on parts and labor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR